Electronic torque analyser, maximum torque: 2N·m

Article no.: 654413 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 555.50 /pcs.
    Processing time approx. 1-2 weeks
  • INR 816.20 /pcs.
    Processing time approx. 1-2 weeks
  • INR 816.20 /pcs.
    Processing time approx. 1-2 weeks

  • INR 168,128.40 /pcs.
  • INR 32,923.00 /pcs.
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product torque tester
Min. torque 0.1 Nm
Max. torque 2 Nm
Torque measuring accuracy 1 %
Resolution 0.01 Nm
Interface USB
Weight 2.8 kg
Direction of tightening left-hand; right-hand
Can be calibrated yes
Standard DIN EN ISO 6789
Size, external square drive 1/4
IP index of protection IP40
Packaging plastic case
Power supply mains-powered
Index torque 1
Display unit yes
Display unit length 161 mm
Display unit width 146 mm
Display unit height 86 mm
Operation automatic
Holder external square drive
Connection thread M10
Index of protection / protection class IP degree of protection
Test certificate yes
With display yes
Display diagonal 2.8 in
Display type TFT
Display illumination yes
Storage of measured values yes
Number of memory location values 1,000 pcs.
Can be recalibrated yes

Identification & Classification

Article number 654413 2
EAN / GTIN 4067263138341
Manufacturer number 654413 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For use of mechanical and digital branded torque wrenches (not HCT) and screwdrivers, and setting and checking triggering, indicating, right-hand and left-hand turning torque wrenches and screwdrivers.
  • Display: Large sharp contrast illuminated 2.8 inch TFT display with double scale with viewing angle stability. With memory capacity display.
  • Memory capacity: 1000 measurement values with time stamp (incl. date and time) and 20 configurable test cases.
  • Modes: Tracking display (Track), trigger point sensing (First-Peak) and peak value display (Peak Hold).
  • Attachment: can be attached to flat surfaces (table, wall, etc.) using 4 screws (M10).
  • 3 recesses for secure storage of adapters (increaser piece).
  • Data output: Available via USB-C. The data can the exported as a .csv file.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying test cases. In addition, you can set that reworking a test case that has been performed incorrectly requires input of a password.
  • Warning signals: visual (change of colour on the display) and acoustic (buzzer). The pre-warning point can be configured individually. The acoustic warning signal can be disabled if desired.
  • Protection class IP40
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: Can be reset to the factory settings.
  • Displays the software version with the serial number and date of the last calibration. The date of the next calibration can be set on the torque analyser.

Units of measurement: Nm, lbfft, lbfin.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

Accuracy:

Clockwise and anti-clockwise: +/- 1%.

Supplied with:

USB-C data cable (1.8 m), power supply unit, country adapter (types A, C, G and I), certificate of conformity. Supplied in a sturdy plastic case.
Adapter 1/4 inch square to 1/4 inch hexagon C 6.3 (similar to No. 676950 size 4/4).

Note:

Suitable additional adapters can be found under No. 649550 and No. 650006.

Warning:

Intended use
  • For testing indicating and triggering torque wrenches as well as for general measurement of torques in the measuring range of the torque tester.
  • Torque can be applied clockwise and counter-clockwise.
  • For work in industrial environments.
  • Before use, allow the unit 30 minutes residence to acclimatise to room temperature.
  • Use only when properly and safely secured.
  • Check that the device is in perfect functional condition and is safe to operate before use.
  • Use only when it is technically in good condition and safe to operate.
  • If the device is dropped or collides with other objects, do not use again until it has been thoroughly checked and calibrated.
  • Use only recommended adapters and adapter shanks.
  • Have the wrench regularly calibrated and adjusted.

Reasonably foreseeable misuse
  • Do not exceed the specified torques.
  • Do not open the casing.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not make any unauthorised modifications.
  • Do not mount components not in accordance with the specification.
  • No torque testing of motorised screwdrivers or spanners.
  • Do not use with improper electrical and mechanical installation, operation or cleaning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart