Small cutting disc PREMIUM*** extra thin, Disc ⌀: 50mm

Article no.: 563050 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 309.00 / 1 Piece
  • from 100 Piece
    INR 257.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,561 pieces in stock 1,561 pieces available in 11-14 working days

Select article variation and quantity

Disc ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 6
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60R-BFXA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 50 mm
Disc thickness 1 mm
Bore ⌀ 6 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders; Straight die grinder
maximum circumferential speed 80 m/s
maximum speed 30,500 min-1
Type of product Cutting disc

Identification & Classification

Article number 563050 50
EAN / GTIN 9003173239766
Manufacturer number 323976
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Extremely thin small cutting disc for use with pneumatic or electric straight grinders, ideal for use in confined work spaces. For use with mandrel No. 563070.
Easy cutting version for quick low-burr cutting.

Specification:

A60R-BFXA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart