{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | F | |
| Suitable for countries | Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Spain | |
| Protection class (electrical engineering) | protection class I | |
| Power supply | mains-powered | |
| Diameter of field of view | 35 mm | |
| Min. working distance | 92 mm | |
| Max. working distance | 92 mm | |
| Optics system | Greenough apochromatic | |
| Stand | column stand | |
| Min. magnification (x-times) | 6.3 | |
| Max. magnification (x-times) | 50 | |
| Zoom | 8:1 | |
| Min. magnification | 6.3 | |
| Max. magnification, stereo microscope | 50 | |
| Incident light | inclined incident light | |
| Number of LEDs | 48 | |
| Characteristics | LED illumination system; polarisation filter; polarisation filter | |
| Eyepiece | PL 10× | |
| Index of protection / protection class | protection class (electrical engineering) | |
| Type of product | stereo microscope |
| Article number | 491846 508CMAT | |
| EAN / GTIN | 2050001785022 | |
| Manufacturer number | 491846 508CMAT |