{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Resolution | 2560×1920 px | |
| Interface | 1×SD card slot, 1×mini USB 2.0, 1×RJ45 (LAN), 1×HDMI | |
| Camera sensor | CMOS | |
| Pixel size | 2.2×2.2 µm | |
| Length | 68 mm | |
| Width | 68 mm | |
| Height | 66 mm | |
| Type of product | Microscope camera |
| Article number | 491852 ERC5S2 | |
| Manufacturer number | 426540-9901-000 | |
| Manufacturer/responsible person | Carl ZEISS IQS Deutschland GmbH, Carl-Zeiss-Straße 22, 73447 Oberkochen, Germany, www.zeiss.de |