maxDETAIL Clip additional lens, Magnification (x-times): 2

Article no.: 490960 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Magnification (x-times) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification (x-times) 2
Distance to application 350 mm
Eye spacing 62 mm - 70 mm
Weight 23 g
Type of product Additional lenses

Identification & Classification

Article number 490960 2
EAN / GTIN 4048347108085
Manufacturer number 16246 MAX DETAIL CLIP
Manufacturer/responsible person ESCHENBACH OPTIK GmbH, Fürther Straße 252, 90429 NÜRNBERG, Germany, www.eschenbach-optik.de

Description

Version:

Galileo type additional lenses for glasses, can be adjusted for height and swung up.

Advantage:

Especially for those who wear glasses, very low weight.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart