{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum weighing range | 0 g - 150 g | |
| Scale divisions | 0.1 g | |
| Width | 85 mm | |
| Depth | 130 mm | |
| Height | 25 mm | |
| Power supply | Battery-powered | |
| Number of batteries contained | 2 | |
| Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
| Net weight | 0.18 kg | |
| Type of product | Compact balance |
| Article number | 479440 150 | |
| EAN / GTIN | 4045761027282 | |
| Manufacturer number | CM 150-1N | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |