{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 4 pcs. | |
| Nominal voltage | 1.5 V | |
| Number of batteries contained | 4 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| Weight per battery | 12.5 g | |
| International size | AAA (LR3) | |
| Rechargeable | no | |
| Manufacturer’s designation | HOLEX | |
| Power supply | battery-powered | |
| Type of product | battery | |
| Content | set |
| Article number | 081551 LR3 | |
| EAN / GTIN | 4062406086046 | |
| Manufacturer number | 081551 LR3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |