Centring vice, Width: 75mm

Article no.: 363300 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 45,920.00 / 1 Piece
  • from 5 Piece
    INR 38,267.00 / 1 Piece
on request
In stock Available in 11-14 working days
42 pieces in stock 42 pieces available in 11-14 working days

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 2.8 kg
L 130 mm
B 75 mm
Height H 46 mm
Width 75 mm
Reference dimension 52 mm
maximum tightening torque 75 Nm
maximum clamping force 22 kN
Colour code HOLEX ZS 75
Type of product Machine vice

Identification & Classification

Article number 363300 75
EAN / GTIN 4067263950677
Manufacturer number 363300 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very good accessibility and perfectly symmetrical.
  • Fully plasma-nitrided and precision milled on the underside.
  • Clamps raw materials and finished parts with the least possible backstroke of the jaws / component.
  • The clamping range can be changed by reversing the jaws.
  • With interface for automated applications.
  • Including holes for LANG positioning system, can be adapted to GARANT ZeroClamp and Erowa ITS148 (only No. 363300 75) via intermediate plate.

Application:

Perfect for 5-face machining. Centred clamping.

Suitable for:

Top jaws No. 363310363324.

Supplied with:

Base body, spindle, spindle nuts.

Optional extras:

Torque wrench No. 656050, socket No. 642229 12 (for size 75), No. 642229 13 (for size 120) clamping claws No. 363081 80 and 361165 CS1, GARANT clamping stud No. 363190, adapter plates No. 363079, 363080, 363085 height extension base No. 363090 (in combination with No. 363079) assembly station No. 358595 52/96.

Note:

Suitable top jaws No. 363310363324 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws.

Warning:

Intended use
  • Clamping device for mounting on a machine intended to perform milling operations.
  • For clamping workpieces in the blank or partially machined state.
  • Adaptation to workpiece geometry is possible through various designs and attachment jaws.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.

Reasonably foreseeable misuse
  • Do not use the centring vice for turning work.
  • Do not mount components not in accordance with the specification.
  • Do not make any unauthorised modifications.
  • Do not use in explosion hazard areas.

Intended use
  • Clamping device for mounting on a machine intended to perform milling operations.
  • For clamping workpieces in the blank or partially machined state.
  • Adaptation to workpiece geometry is possible through various designs and attachment jaws.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.

Reasonably foreseeable misuse
  • Do not use the centring vice for turning work.
  • Do not mount components not in accordance with the specification.
  • Do not make any unauthorised modifications.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart