Adapter plate Xtric, Length: 325mm

Article no.: 363079 325
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
27 pieces in stock 27 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric
Length 325 mm
Width 125 mm
Height 30 mm
Type of product Adapter plate

Identification & Classification

Article number 363079 325
EAN / GTIN 4062406401122
Manufacturer number 363079 325
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For fastening any clamping devices with pitch 52 mm and 96 mm, for adapting to zero point clamping systems. Supplied with 2 ZeroClamp holes 18M12, 200 mm pitch. Anodised aluminium.

Suitable for:

Centring vice No. 363000, 363300 and height extension base 363090.

Supplied with:

Centring bushings and fastening screws for Xtric size 50/80 and 125, caps for locator holes in Xtric size 125 when using Xtric size 50 or 80.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart