Clamping claw, Type: 80

Article no.: 363081 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
241 pieces in stock 241 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric; Xtric; Xtric 50
Width B 40 mm
Height H 12 mm
Length L 45 mm
suitable for colour code Xtric 80; Xtric 50
l1 14 mm
b1 12.5 mm
h1 6 mm
Type of product Clamp

Identification & Classification

Article number 363081 80
EAN / GTIN 4062406090678
Manufacturer number 363081 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Xtric 50 and 80, No. 359400 1 and No. 363300.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart