Standard top jaw, Jaw width b: 75mm

Article no.: 363310 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 10,790.00 / 1 Piece
  • from 10 Piece
    INR 8,991.00 / 1 Piece
on request
In stock Available in 11-14 working days
72 pieces in stock 72 pieces available in 11-14 working days

Select article variation and quantity

Jaw width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 75 mm
Jaw height h 26 mm
Height h1 23 mm
Height h2 18 mm
Jaw length l 39 mm
Length l1 3 mm
Weight 0.4 kg
suitable for colour code HOLEX ZS 75
Type of product Vice jaws

Identification & Classification

Article number 363310 75
EAN / GTIN 4067263950691
Manufacturer number 363310 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Combination jaw with grip serrations and a smooth clamping face.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart