Revolving lathe centre shock absorbing, Morse taper: 3

Article no.: 321405 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Morse taper Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 176 mm
Head diameter 60 mm
Type of centring point tracking
Point angle 60 degrees
Largest point diameter 25 mm
Point length 24 mm
With shock absorbing yes
Sprung travel 28 mm
Usable length 95 mm
Max. workpiece weight 300 kg
Maximum speed 5,000 min-1
Maximum radial run-out 0.005 mm
Use turning
Weight 1.3 kg
Type of product centring drill

Identification & Classification

Article number 321405 3
EAN / GTIN 4045197720948
Manufacturer number 321405 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Point angle 60°.
  • Sprung live centre to compensate pressure and length, shock-absorbing.
  • Live centre of through hardened tool steel precision ground to match the bearing.
  • Precision roller bearing, lubricated for life.
  • Shaft seal prevents ingress of dirt and coolant.
  • Extremely rigid version with additional shaft bearing.
  • Entire tool is hardened and ground.

Precision version.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

  • For damping impacts.
  • For compensating thermal expansion.
  • Suitable for use with face drivers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart