• The item cannot be ordered due to missing prices.

Driven tool, radial recessed, Type: Z40-VX4-R

Article no.: 319927 Z40-VX4-R

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
Interface position on the machine; on the workpiece
Holder type, joint 1 plain shank
Interface coding ZYV04001005
Holder version metric
Holder size, metric 40 mm
Type of mounting spigot
Shank diameter DS 40 mm
Cooling lubricant yes
Manufacturer’s designation Z40-VX4-R
Interface on machine side VDI 40
Interface on workpiece side VX4
Drive position radial
x 100 mm
l1 138 mm
b2 99.5 mm
b1 31.5 mm
Max. speed 8,000 min-1
Tightening torque 6 Nm
Tool position right-hand
Interface joint 1; joint 2
Type of product Driven tool
Overall length L 138 mm
Overall height H1 76 mm
Overall width B1 99.5 mm
Standard DIN ISO 10889
Through-coolant available no
Material steel
Content 1 pcs.

Identification & Classification

Article number 319927 Z40-VX4-R
EAN / GTIN 4045197877055
Manufacturer number 319927 Z40-VX4-R
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For use on all CNC lathes with Sauter turret and drive coupling DIN 5480 or machines with BMT turret with drive coupling DIN 1809. Clamping of tools in driven tool using ER collet with external/internal nut or VARIA VX quick-change system under license from EWS. External cooling via innovative coolant management, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm.
Version IKD – with ceramic seal set, pressures up to 70 bar, with full dry-run capability.
Version IM – with internal clamping nut.
Recessed version for more machining space.
For use on disc turrets. Right-hand version. Ratio 1:1. Version with internal cooling (internal) max. 70 bar. Alignment using standard-pin bar.

Advantage:

  • Weight- and geometry-optimized design.
  • Process reliability through high-quality components, longevity.
  • High torque transmission.
  • 100% control – each driven tool is subjected to a run-in programme.
  • Internal cooling: specially developed and patented seal.

Application:

As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

Suitable for:

DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480.

Supplied with:

Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

Optional extras:

Suitable inserts Varia VX No. 319802 – 319888, ER quick-change adapters No. 319761 – 319781, ER collets No. 308941 – 309878, ER clamping wrenches No. 309680 – 309745.

Note:

  • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request.
  • IC tools (with through cooling) will not run dry with standard seal, coolant filtering < 50 µm.
  • Recommendation: Tighten version VARIA VX with a torque tool (max. 6 Nm).
  • For heavy-duty milling work, a variant with tapered roller bearings is recommended on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability