{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for ER collets | 11 mm | |
| Through-coolant | yes | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC | |
| Clamping range | 0.5 mm - 7 mm | |
| External ⌀ D | 16 mm | |
| Shank ⌀ d | 16 mm | |
| Shank length L1 | 200 mm | |
| L2 | 20.5 mm | |
| Type of product | Collet chuck |
| Article number | 300681 11 | |
| EAN / GTIN | 4069515001441 | |
| Manufacturer number | 300681 11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |