ER mini collet holder cylindrical, for ER collet size: 8

Article no.: 300681 8
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
43 pieces in stock 43 pieces available in 11-14 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 8 mm
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 5 mm
External ⌀ D 12 mm
Shank ⌀ d 12 mm
Shank length L1 200 mm
L2 15.6 mm
Type of product Collet chuck

Identification & Classification

Article number 300681 8
EAN / GTIN 4069515001434
Manufacturer number 300681 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hole for internal cooling provided.

Optional extras:

ER collets No. 308878309434, Spare ER nuts No. 309580; 309650.

Note:

Not suitable for shrink processes.
No length adjustment available.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart