• The item cannot be ordered due to missing prices.

Vario plus Eco toolholder straight 0° 20 mm

Article no.: 274500 20
  • Through-coolant: yes

Product details

Technical Data

Series Vario plus Eco
Shank width b 20 mm
Application type right-hand
Through-coolant yes
Overall length L 112.5 mm
L1 54 mm
L2 43.5 mm
Assembly bolt 279815 9
Clamping screw 279815 24
Clamping strip 279928 7
Type of product Toolholder

Identification numbers & Classifications

Article number 274500 20
EAN / GTIN 4067263120445

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Vario plus eco blade carriers No. 274510; 274512; 274514; 274516; 274518; 274520; 274522; 274540.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 317906 − 319136. Optional connection possibility via hose connection (G1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart