GARANT Master Eco VDI toolholder, Form C4 axial, left-hand, Shank ⌀ d1: 20mm

Article no.: 319136 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
54 pieces in stock 54 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ d1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant with cooling lubricant entry, radial
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Series GARANT Master Eco
Manufacturer’s designation GARANT Master Eco VDI-Werkzeugaufnahme Form C4 axial, links
Holder type Plain shank
Holder shape with cross-slot
Holder version metric
Holder size, metric 0200 mm
Type of mounting spigot
Holder tolerance class h6
Shank diameter 20 mm
Shank length 40 mm
Holder diameter, lower dimension -0.013 mm
Interface on machine side Plain shank
Gauge length 57 mm
Functional height 16 mm
Functional depth 26 mm
Tool position left-hand
Axially offset no
With cooling channel bore yes
Interface joint 1; joint 2
Type of product VDI tool holders
Overall length 90 mm
Overall height 30 mm
Overall width 52 mm
Standard DIN 69880; DIN ISO 10889; VDI 3425
Shape C
Through-coolant available yes
Material case-hardened steel
Surface treatment hardened
Weight 1.2 kg
Content 1 pcs.

Identification & Classification

Article number 319136 20
EAN / GTIN 4067263238089
Manufacturer number 319136 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart