Lever screw, Type: 1

Article no.: 259019 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product non-specific screw
Content single part
Thread size d1 M8
Drive profile external hexagon
Nominal length L 21 mm
Max. recommended tightening torque 5 Nm
Width across flats s 3 mm
Manufacturer’s designation Kniehebelschraube, Typ: 1
Unit for width across flats metric
Arbor design Full thread
Thread type M

Identification & Classification

Article number 259019 1
EAN / GTIN 4069515004169
Manufacturer number 259019 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart