• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable insert for milling BDMT 11T308 ER-JS, for indexable milling cutters, PR1225

Article no.: 227357 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Machining method shoulder milling (FEC)
Number of teeth 2 pcs.
ISO-Code BDMT 11T308 ER-JS
Grade PR1225
Tool material Carbide
Corner radius R 0.8 mm
Insert thickness T 3.97 mm
Tolerance Class M
Coating PVD
Suitable for material stainless steel (M); steel (P)
Normal clearance angle (main cutting edge) 15 degrees
Wet minimum suitable only under restricted conditions
Max. cutting depth, Side milling 5.5 mm
Max. cutting depth, Full slot milling 2 mm
Wet maximum suitable only under restricted conditions
Dry machining suitable
Air suitable
Cooling lubricant yes
Manufacturer’s designation BDMT 11T308 ER-JS
Base form rhomboidal
Thickness of insert S 3.97 mm
Insert version right-hand
Length of cutting edge l 11.388 mm
Corner angle 82 degrees
Setting angle 90 degrees
Cutting depth ap, min. 0.1 mm
Cutting depth in use Full slot milling; Side milling
Feed rate per tooth min. fz 0.07 mm
Feed rate per tooth max. fz 0.11 mm
Machining group, manufacturer-specific INOX
Machining group M (stainless steel); P (steel)
Cutting media, manufacturer’s designation PR1225
Type of fastening for insert S (with counterbore screwed through hole)
Interface coding for insert BDMT 11T3
Insert designation BDMT 11T308 ER-JS
Type of product cutter insert
With ISO code yes
Direction of action right-hand
Type of fastening hole
Chip breaker yes
Cutter version rounded (E)
Number of potential uses 2 pcs.
Weight 3 g
Content single part
Correction factor fz 2.5

Identification & Classification

Article number 227357 INOX
EAN / GTIN 4960664609338
Manufacturer number TKB00356
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D. Exactly 90° up to ap = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability