Radius cutter, Weldon shank, Type: 1

Article no.: 216825 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
27 pieces in stock 27 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • Tool exchange: PowerCard
  • Radius milling: forwards
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of cutting edges Z 2
Shank type Weldon shank
Shank ⌀ Ds 20 mm
maximum ⌀ 22 mm
Through-coolant no
Tool exchange PowerCard
Radius milling forwards
Overhang L1 35 mm
Overall length Ltot 120 mm
minimum radius 1 mm
Maximum radius 2.5 mm
suitable indexable insert 216841 1 - 2.5
Insert screw 219879 1 (TX15; 3Nm)
Type of product Copy mills

Identification & Classification

Article number 216825 1
EAN / GTIN 4062406706418
Manufacturer number 216825 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For producing convex radii on components. The slim and compact design permits a wide variety of applications and is particularly suitable for use in deep cavities.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart