APKT 16..08 PDFR, HU7710, Type: ALU

Article no.: 215728 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,940.00 / 1 Piece
  • from 10 Piece
    INR 1,617.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,386 pieces in stock 1,386 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 16..08 PDFR
suitable holder AP..1604
Type ALU
Corner radius 0.8 mm
Type HU7710
Tool material Carbide
Feed fz per tooth 0.18 mm
Insert thickness 5.05 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215728 ALU
EAN / GTIN 4045197410948
Manufacturer number 215728 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
500
Alu > 10% Si
N
350
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart