Shoulder mill 90° short with Weldon shank, for indexable inserts AP..

Article no.: 215705 25/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overhang L1 44 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert AP.. 16..
Set of insert screws 219811 (15IP; 5.0 Nm)
Type of product End / face mill

Identification & Classification

Article number 215705 25/2
EAN / GTIN 4045197410559
Manufacturer number 215705 25/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Indexable shoulder mill with irregular pitch for very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart