{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutting edge ⌀ DC | 40 mm | |
| Number of cutting edges Z | 4 | |
| Shank type | with bore | |
| Setting angle κ | 90 degrees | |
| Milling application | End milling | |
| Spacing of the cutters | unequal spacing | |
| Overall length Ltot | 40 mm | |
| Mounting bore ⌀ | 16 mm | |
| suitable indexable insert | AP.. 16.. | |
| Set of insert screws | 219812 (15IP; 5.0 Nm) | |
| Type of product | End / face mill |
| Article number | 215717 40/4 | |
| EAN / GTIN | 4062406394974 | |
| Manufacturer number | 215717 40/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |