Stainless steel finishing trowel with 2-component handle, Length: 280mm

Article no.: 087239 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, silver Silver grey
Part described, Silver grey Werkzeugblatt; Griff (Kunststoffkomponente); Griff (Metallkomponente)
Packaging loose
Colour blue; black; silver
Type of product smoothing trowel
Version 2K
Material, handle metal; plastic
Material stainless steel
Shape rectangular
Stainless steel blade yes
Width of tool blade 130 mm
Length of tool blade 280 mm
Overall length 280 mm
Handle handle

Identification & Classification

Article number 087239 280
EAN / GTIN 4013307479789
Manufacturer/responsible person CIRET GmbH, Platz der Republik 6-8, 42107 Wuppertal, Germany, www.storch-ciret.com

Description

Version:

Finishing trowels for filling, plastering and smoothing walls, ceilings or masonry made of stainless steel with an ergonomic 2-component handle.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart