{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | Spray bottle | |
| Contents | 0.5 l | |
| Colour | amber colours | |
| Flashpoint | > 180 °C | |
| Kinematic viscosity | 30 mm2/s | |
| Storage temperature | 5 °C - 40 °C | |
| Type of product | Cutting oil / grinding oil |
| Article number | 084210 0,5 | |
| EAN / GTIN | 2050000966057 | |
| Manufacturer number | 3108421500 | |
| Manufacturer/responsible person | Jokisch GmbH, Industriestraße 5, 33813 Oerlinghausen, Germany, www.jokisch-fluids.de |