• Last chance! Soon no longer part of our assortment.

USB charger plug, Type: MICRO-USB

Article no.: 081591 MICRO-USB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
186 pieces in stock 186 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot type USB
Max. charging current 1 A
Type of product charger
Output voltage 5 V
Min. voltage range 100 V
Max. voltage range 240 V
Length of cable 1,200 mm

Identification & Classification

Article number 081591 MICRO-USB
EAN / GTIN 2050001949158

Description

Version:

  • Output voltage: 5V
  • Input voltage: 100 – 240 V
  • Maximum charging current: 1.0 A
  • Plug type: Micro USB
  • Cable length: 1.2 m

Suitable for:

All torches with micro-USB.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart