Holder M-Drill, Shank: MK3

Article no.: 080750 MK3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
40 pieces in stock 40 pieces available in 11-14 working days

Select article variation and quantity

Shank Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant with cooling lubricant entry, radial
Cooling lubricant yes
Interface position on the machine
Holder type morse taper MT
Holder version dimensionless nominal size without cooling
Holder size, no dimensions 3
Type of mounting spigot
Interface on machine side MT 3
Min. clamping diameter D1 1 mm
Max. clamping diameter D1 16 mm
For collet type ER collet
Collet size 25
Gauge length A 80 mm
External diameter of clamping nut D 42 mm
With cooling channel bore yes
Interface joint 1
Type of product collet chucks
Through-coolant available yes
Material heat-treatable steel
Content 1 pcs.

Identification & Classification

Article number 080750 MK3
EAN / GTIN 4069515008587
Manufacturer number 080750 MK3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very quickly produce core holes in thin-walled materials using frictional heat. Can be used on CNC, NC and pillar drilling machines.
Standard or long; with or without a collar.
The M-Drill collet chucks are equipped with an aluminium cooling ring with bores to efficiently dissipate the heat generated during flow drilling. As a result, no heat is introduced into the machine spindle.

Suitable for:

HOLEX ER collets No. 308964.
ER wrench No. 309680 25.
HOLEX fluteless tap No. 139130 or No. 139180.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart