Cordless stapler, Manufacturer's designation: M12BST

Article no.: 078402 M12BST
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M12BST
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
maximum staple insertion depth 14 mm
suitable type of staple G
Packaging Carrying case
Power supply Rechargeable battery-powered
Type of product Tacker

Identification & Classification

Article number 078402 M12BST
EAN / GTIN 4058546028077
Manufacturer number 4933459635
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Compact and powerful M12™ cordless stapler with integral staple insertion slide and non-slip grip. Up to 2000 staples per 2.0 Ah battery charge. Function to prevent accidental operation.

Suitable for:

Type G staples with maximum insertion depth of 6–14 mm.

Supplied with:

Supplied with 2 pcs. 12 V / 2.0 Ah batteries, C12 C charger, HD box.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart