Foot switch, Type: RCK-FU-R

Article no.: 078148 RCK-FU-R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation RCK-FU-R
Type of product foot switch
Type of transmission plug connection
Length 265 mm
Width 80 mm
Height 60 mm

Identification & Classification

Article number 078148 RCK-FU-R
EAN / GTIN 4007220542606
Manufacturer number 98990030
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Description

Version:

Vario footswitch for controlling the speed.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability