• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: 970755

CNC auxiliary cabinet with drawers 26×20G

Drawer runner extension (partial/full extension) 100
Height adjustment interval 25
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Cylinder lock modular lock barrel
Drawer/pull-out shelf load capacity 200

All product information:

No price available
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Tool auxiliary cabinet in 60×28G, with drawers 26×20G. With centre partition and ball-bearing mounted sliding doors, lockable by slide handle with cylinder lock, anti-roll lip on 3-sides and ribbed rubber mat. No anti-tilt device. Load capacity for drawers and pull-out shelves 200 kg.

Colour:

Body, pull-out shelves and drawer cabinet body RAL 7035 light grey, doors and drawer fronts RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

For storage of tools, a drawer inlay No. 970708 is required.

Technical Data

Material thickness
1.2 mm
Drawer/pull-out shelf load capacity
200 kg
Drawer runner extension (partial/full extension)
100 %
Height adjustment interval
25 mm
Cylinder lock
modular lock barrel
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G
26×20G
Type of product
CNC machine auxiliary cabinet

Share this product

or copy this link

To shopping cart