Temperature measuring device with temperature stick, Type: T1

Article no.: 474080 T1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

98 pieces in stock 98 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081561 LR3
Measuring range -50 to +350, up to 500 for short periods °C
Resolution 0.1 °C
Error limit (-50.0 to 99.9 °C) ±1 °C
Error limit remainder of measurement range ±1 %
Power supply Battery-powered
‌Number of batteries contained 3
Measurement variables °C / °F
Sensor tube ⌀ 3 mm
Sensor tube length 200 mm
Response time t99 10 s
Battery life approx. 1,000 h
Type of product Temperature measuring device

Identification & Classification

Article number 474080 T1
Copy
EAN / GTIN 4029547008368
Copy
Manufacturer number 0560 9055
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Version:

Pocket-size mini temperature measuring tool.
High accuracy (thermocouples type K).
Patented pivot head (180°).
Temperature stick with immersion / probe sensor for measuring in liquids, soft or powdered substances or in the air.

Supplied with:

Fastening clip, 3 batteries No. 081561 size LR3.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart