Hexagon socket, 1/2 inch VDE fully insulated, Width across flats: 10mm

Article no.: 643840 10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 10 mm
Square drive 1/2 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 19.5 mm
Length 56.5 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification & Classification

Article number 643840 10
Copy
EAN / GTIN 4007555350105
Copy
Manufacturer number 350105
Copy
Manufacturer/responsible person Klaus Friedrich GmbH & Co. KG, Am Eichholz 20, 42897 REMSCHEID, Germany, www.klaus-friedrich.com

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643810643841) may be used in combination.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart