• The item cannot be ordered due to missing prices.

Welder’s angle clamp, maximum clamping range: 90mm

Article no.: 862500 90

Select article variation and quantity

maximum clamping range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum clamping range 90 mm
maximum aperture 60 mm
Jaw height 35 mm
Weight 3.8 kg
Type of product Welder's angle clamps

Identification numbers & Classifications

Article number 862500 90
EAN / GTIN 4008158016832
Manufacturer number WSM9

Description

Version:

Malleable cast iron base body with strong cleanly machined support faces (clamping angle 90°). Clamping jaws movable for different material cross-sections.

Application:

For clamping components at the correct angle during welding and/or assembly work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart