Extension PSC-80 / PSC-80, PSC 80, A dimension: 65mm

Article no.: 318897 65
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

A dimension (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 80
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 65 mm
Type of product Extension

Identification & Classification

Article number 318897 65
Copy
EAN / GTIN 2050002076532
Copy

Description

Application:

For mounting ISO toolholders with square shanks.
For extension of PSC interfaces.

Note:

PSC clamping stud on request.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart