Small parts box “Boxxser”, Number of inserts: 14

Article no.: 693530 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
42 pieces in stock

Select article variation and quantity

Number of inserts Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 14
External dimension length 354 mm
External dimension width 323 mm
External dimension height 55 mm
Type of product Tool transport system

Identification & Classification

Article number 693530 14
EAN / GTIN 5733439134842
Manufacturer number 134842 BLAU NEU
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

Double-wall casing of PP and cover of polycarbonate ensure high load capacity and rigidity. Convenient locking mechanism for single-hand operation, carrying handle with safety lock. Matching profiles in the cover and base keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 6pcs. 55×39×47 mm; 2pcs. 218×39×47 mm; 3pcs. 79×55×47 mm; 2pcs. 109×79×47 mm; 1 pc. 157×109×47 mm

Supplied with:

3 different coloured labels for identification.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart