Electronic torque testing wrench, maximum torque: 10N·m

Article no.: 655360 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • 5,64 € /pcs.
    Processing time approx. 1-3 working days
  • 8,28 € /pcs.
    Processing time approx. 1-3 working days

  • 105,57 € /pcs.
  • 227,70 € /pcs.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±1
  • Interface: Digimatic interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±1 %
Interface Digimatic interface
Test certificate Manufacturer’s test certificate
Series CTB2-G
Overall length L 255 mm
Torque range 2 Nm - 10 Nm
Resolution 0.01 Nm
Weight 460 g
Square drive 1/4 in
Display digital
Release signalling optisk; akustisk
Trigger principle Electromechanical trigger
Power supply Battery-powered
‌Number of batteries contained 1
Battery type LR3
Connection format Push-through square drive (ratchet)
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfft; lbfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 208 mm
Type of product Torque Wrench

Identification & Classification

Article number 655360 10
EAN / GTIN 4571141272954
Manufacturer number CTB10N2X8D-G 220V

Description

Version:

Sturdy test wrench with exchangeable ratchet and compact display and control unit. Visual and acoustic signal indicates achievement of the set torque visually and audibly. For right-hand and left-hand threads.
Memory: 999 measured value pairs.
Power supply: NiMH rechargeable battery, operates 20 hours on a charge, charging time 3.5 hours.
Units of measure: Nm, lbfft, lbfin, kgf·cm.

Application:

For quick checking of screw connections.
The screw connection is further rotated by a defined angle. The final torque required (TW) is used to automatically calculate and display the initial tightening torque (TA equivalent to TB) for the fastening.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Battery charger, instruction manual in German and English.

Optional extras:

Data cable No. 655265 (from RS232C to USB).

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart