{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Type of rechargeable battery | nickel-metal hydride (NiMH) | |
| Operating time | 20 h | |
| Charging time per battery | 3.5 h | |
| Series | CTB2-G | |
| Power supply | battery-powered | |
| Lever length including factory calibration reference dimension | 208 mm | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Min. torque, Nm | 2 | |
| Max. torque, Nm | 10 | |
| Setting the trigger value | digitally adjustable | |
| Size, square drive | 1/4 in | |
| Display resolution | 0.01 Nm | |
| Torque unit | Nm; kgf cm; lbf ft; lbf in | |
| Data can be recorded | yes | |
| Interface | RS232C | |
| Trigger principle | electromechanical release | |
| Trigger signal | acoustic; visual | |
| Feedback | displaying | |
| Can be calibrated | yes | |
| Content | single part | |
| Can be recalibrated | yes | |
| Type of product | torque wrenches | |
| Direction of tightening | right-left | |
| Shape of connection | square drive | |
| Measurement technology | electronic | |
| Measuring functions | torque; prevailing torque | |
| DIsplay | digital | |
| Torque range (min.) | 2 Nm | |
| Torque range (max.) | 10 Nm | |
| Torque accuracy clockwise | 1 % | |
| Torque accuracy anti-clockwise | 1 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 | |
| Overall length | 255 mm | |
| Total weight | 460 g |
| Article number | 655360 10 | |
| EAN / GTIN | 4571141272954 | |
| Manufacturer number | CTB10N2X8D-G 220V |