Plastic box, Type: MS150

Article no.: 412472 MS150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
384 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour, blue Night blue
Manufacturer’s designation Kunststoffbox, Typ: MS150
Colour blue; grey
Internal dimension width 102 mm
Internal dimension height 27 mm
Internal dimension depth 267 mm
Suitable for caliper
Material of inlay Foam
Min. nominal dimension 150 mm
Max. nominal dimension 150 mm
Number of catches 2
Type of product Box
Characteristics milled foam inlay with recess; stackable
Closure tension latch
External dimension width 125 mm
External dimension height 36 mm
External dimension depth 275 mm
Material plastic

Identification & Classification

Article number 412472 MS150
EAN / GTIN 4062406698010
Manufacturer number 412472 MS150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Milled foam inlay with recesses for caliper, depth extension base and spare battery. External dimensions matched to GridLine products. The catch on the front can be opened with one hand (apart from No. 412474 size MS150).

Suitable for:

Vernier, dial and digital calipers.

Suitable for:

Measuring range: 150 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart