• The item cannot be ordered due to missing prices.

Overshoe, black MILLENIUM GRIP, Size: L

Article no.: 092943 L

Select article variation and quantity

Size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLENIUM
EU shoe size 41 – 42
Type of product Overshoe

Identification & Classification

Article number 092943 L
EAN / GTIN 3660542859039
Manufacturer/responsible person Gaston MILLE, rue Marcel Valérian 69, 84350 COURTHÉZON, France, www.gastonmille.com

Description

Version:

Visitors' overshoes, for optimum protection against water and dirt. Washable material permits hygienic reuse. Practical for many shoe types.
  • TPU upper material, waterproof.
  • TPU outer sole, black, anti-slip (SRC).

Standard:

EN ISO 12568; EN ISO 20344

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart