{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 60 | |
Grit designation | medium | |
Width | 98 mm | |
Height | 5 mm | |
Length | 120 mm | |
Type of product | Abrasive sanding sponge |
Article number | 557490 60 | |
EAN / GTIN | 4062406156008 | |
Manufacturer number | 557490 60 |
This article |
Recommendations |
|||
---|---|---|---|---|
Soft-Pad pack, 20 pieces soft, 120×98×5 mm, Grit: 60
on request
In stock
205 pieces in stock
|
on request
In stock
116 pieces in stock
|
on request
In stock
65 pieces in stock
|
on request
In stock
211 pieces in stock
|
|
Width | 98 mm | 98 mm | 100 mm | 68 mm |
Height | 5 mm | 13 mm | 3 mm | 26 mm |
Grit | 60 | 60 | 60 | 60 |
Length | 120 mm | 120 mm | 120 mm | 100 mm |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A | A | A |
Type of product | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge |