Protective overalls type 3/4/5/6 Tychem® 6000 F, grey, Unisex size: S

Article no.: 098308 S
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tychem®
Gender Unisex
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour grey
Unisex size S
Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4
Type of product Chemical protective suit
CAS AL 1A004B
SH-Code AL 00

Identification numbers & Classifications

Article number 098308 S
EAN / GTIN 5450208004723
Manufacturer number D13495186

Description

Version:

Tychem® F, type 3/4/5/6, model CHA5. Comprehensive protection against a wide spectrum of chemical and biological hazardous substances. 100% sealed against particles and watertight up to 5 bar. Thumb loops at the sleeve cuffs. With barrier tape sealed seams for safety and wear resistance. Self-adhesive double zip fastener system for a better seal.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 14126
  • EN 1073-2
  • EN 1149-5
  • EN 14605 type 3
  • EN 14605 type 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart