• The item cannot be ordered due to missing prices.

Top jaw, smooth 75 mm

Article no.: 363312 75

Product details

Technical Data

Jaw width b 75 mm
Jaw height h 26 mm
Height h1 23 mm
Height h2 18 mm
Jaw length l 39 mm
Length l1 3 mm
Weight 0.4 kg
suitable for colour code HOLEX ZS 75
Type of product Vice jaws

Identification numbers & Classifications

Article number 363312 75
EAN / GTIN 4067263087014

Description

Version:

Jaws with a smooth step.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart