• The item cannot be ordered due to missing prices.

ER collet chuck Form AD 16 mm

Article no.: 303720 16
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

for ER collets 16
Adapter BT 40 A = 100
Standard DIN 6359
Arbor standard JIS B6339; JIS B6339
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 100 mm
a 1 mm
External ⌀ D 28 mm
Spare ER clamping nut No. 309580 16
ER chuck key No. 309680 16
Version BT-DC
Balluffchip bore yes
Type of product Side lock arbor

Identification numbers & Classifications

Article number 303720 16
EAN / GTIN 4067263002680

Description

Version:

Taper ground internally and externally. All shanks hard turned (for smooth running!). With RFID/Balluffchip bore.
  • High-quality precision clamping nut.
  • Clamping nut balanced for HSM (G2.5/25,000 rpm).
  • Optimum wear characteristics and torque transmission due to the coated precision clamping nut.

Advantage:

The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
  • Better surface quality
  • Longer tool life times
  • Consistent seating in the headstock (even at high speeds)
  • Smaller radial run-out
A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.
The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
  • Better surface quality
  • Longer tool life times
  • Consistent seating in the headstock (even at high speeds)
  • Smaller radial run-out
A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

Including ER clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck keys No. 309680309720 or 613300, ER clamping nut 309610.
Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.
Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.

Note:

Matching clamping nut No. 309580 or 309610.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart