• Last chance! Soon no longer part of our assortment.

IMPACT hexagon socket, 1/4 inch, Width across flats: 5,5mm

Article no.: 650040 5,5
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock Available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5.5 mm
Square drive 1/4 inch
⌀ drive output end 9.4 mm
Length 23 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 650040 5,5
Copy
EAN / GTIN 4045197214485
Copy
Manufacturer number 650040 5,5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile.

Standard:

DIN 3129

Material:

Chrome molybdenum steel, surface burnished.