TANGGRIP TNFFH-IQ axial grooving toolholder, left-hand, ⌀ range / cut DAXN-DAXX: 90-120mm

Article no.: 274205 90-120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Groove width w 3 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 18 mm
Overall length L 150 mm
WB_2 5,2 mm
WF 4,1 mm
Functional height h1 24,8 mm
Shank height h5 32 mm
Overhang 18 mm
axial grooving possible yes
Manufacturer's designation TNFFH 90L-3IQ
Type of product Toolholder

Identification & Classification

Article number 274205 90-120
EAN / GTIN 7291075310672
Manufacturer number 2302510

Description

Version:

With two insert pockets.

Application:

For face grooving.

Suitable for:

Cutting inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products