Ring stirrer 85X400 mm

Article no.: 087232 85X400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

85 mm
Length 400 mm
Colour red
Application range up to 15 kg - for clamping in a drill chuck
Hexagon hollow section connection 8 mm
Type of product Stirrer

Identification numbers & Classifications

Article number 087232 85X400
EAN / GTIN 4013307349174
Manufacturer number 304980001-329

Description

Version:

Ring stirrer for paints and renderings. Stirrer with hexagonal profile for clamping in a drill chuck.
Up to 15 kg, 8 mm hexagonal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart