Flow drill - flat (no collar) M4

Article no.: 082735 M4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
31 pieces in stock

Select article variation and quantity

for thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping hole ⌀ 3,7 mm
Shank ⌀ 6 mm
maximum material thickness 4,2 mm
recommended drive power 0,7 kW
recommended speed 2.600 min-1
for thread M M4
Type of product Flow drills

Identification numbers & Classifications

Article number 082735 M4
EAN / GTIN 2050001740243
Manufacturer number 110370

Description

Version:

Carbide flow drills for production of tapping holes preliminary to thread forming.

Description:

The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart