{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | LX-6 | |
Front loading area height | 115 mm | |
Front loading area length | 185 mm | |
Width front loading area | 150 mm | |
Rear loading area height | 115 mm | |
Rear loading area length | 300 mm | |
Width rear loading area | 250 mm | |
Rear adjustment range from – to | 500 mm - 1.400 mm | |
Wheel ⌀ | 85 mm | |
Wheel width | 90 mm | |
Number of rear wheels | 8 | |
Number of front wheels | 4 | |
Safe working load | 6 t | |
Weight | 45 kg | |
Type of product | Heavy-duty chassis |
Article number |
086009 6
Copy |
|
EAN / GTIN |
4025092163781
Copy |
|
Manufacturer number |
LX-6
Copy |
|
Manufacturer/responsible person | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Deutschland, www.yale.de |