Mobile Hydraulic Transmission Jack ″RHINO″ with 1.5 t max. tension force

Article no.: YHU-S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YHU-S
EAN / GTIN 4021176060113
Manufacturer number YHU-S
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic transmission jack RHINO is used for work on car and truck transmissions, clutches, and differentials. The two-axis swivel base plate with adjustable mounts and chains serves to align the pickups and tool universal mount up to 1.5 tons.
  • The lever actuation is swiveling 360° and removable, allowing for ergonomic operation from the work area.
  • The overload protection and the lowering mechanism for controlled load lowering reduce the risk of injuries or damages.

Feature:

  • Material: tool steel
  • Total width [mm]: 652 mm
  • Total width [inch]: 25 11/16
  • Total depth [mm]: 1105 mm
  • Total depth [inch]: 43 1/2
  • Total height [mm]: 890 mm
  • Total height [inch]: 35 1/32
  • Max. tensile force [kN]: 15 kN
  • Max. tractive force [t]: 1,5 t
  • Max. pulling force [US t. sh.]: 1.65
  • Spare parts available: Yes
  • Total length [mm]: 1105 mm
  • Total length [inch]: 43 1/2
  • Stroke [mm: 725
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Load capacity [kg].1: 1.500 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart