PCD 3000-2, Weighing range 3500 g, Readout 0,01 g

Article no.: PCD 3000-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number PCD 3000-2
EAN / GTIN 4045761196209
Manufacturer number PCD 3000-2
L-Number L40250 1806
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Laboratory balance with separate platform: Ideal when working in the glove bag or fume cupboard. Particularly practical for weighing toxic, volatile or contaminated substances
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 21 mm
  • Dimensions weighing surface: WxD 160×160 mm
  • Weighing plate material: stainless steel
  • Dimensions of display device W×D×H 165×280×75 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 12 h, AUTO-OFF function to preserve the battery
  • Overall dimensions W×D×H 165×280×75 mm
  • Cable length of display device approx. 1,2 m
  • Net weight approx. 2,0 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart